Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Genuine Joe Dual Rib Carpet Floor Mat 72"L X 48"W Chocolate - GJO02401

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Genuine Joe Dual Rib Carpet Floor Mat 72"L X 48"W Chocolate - GJO02401

Item #: WBB1143965

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $87.73 Save up to 3%
Price: $84.95
Product Information
Customer Review
Product Q&A
Accessories
Genuine Joe Dual Rib Carpet Floor Mat 72"L X 48"W Chocolate - GJO02401

Features:
  • Floor mat features a dual-ribbed carpet top that cleans dirt and moisture from shoes, capturing both on contact and trapping them in the floor mat
  • Carpet top is made of polypropylene for durability
  • The smooth vinyl backing is chemical-resistant in case of spills
  • Floor mat is recommended for hard surfaces

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES48
    • COLOR FINISHChocolate
    • BRANDGenuine Joe
    • CONSTRUCTIONPolypropylene/Vinyl
    • DESCRIPTIONFloor Mat
    • MANUFACTURERS PART NUMBERGJO02401
    • THICKNESS INCHES3/8
    • TYPEStock Size

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.106.138:25