Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Steel Link Mat - 18" x 30"

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Steel Link Mat - 18" x 30"

Item #: WB261451

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 36.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Steel Link Matting

Steel Link Matting stops dirt at entranceways, and provides thorough scraping in any direction to clean footwear. Removes and traps dirt, mud, gravel and snow. 1" x 1" mesh of 3/8" thick cold rolled strip steel, with 13 gauge galvanized steel connecting rods. Features smooth ends with plastic tubing. Steel Mats are flexible and rust resistant, and easily roll up for cleaning and storage. Dimensions: 18" x 30".

Product Specifications

    • LENGTH INCHES30
    • WIDTH INCHES18
    • BRANDDurable Corp
    • CONSTRUCTIONSteel
    • DESCRIPTIONSteel Link Mat
    • MANUFACTURERS PART NUMBER390S1825
    • THICKNESS INCHES3/8
    • WEIGHT LBS6

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Functional mat

Your review: I bought this for residential use. It is exactly what I was looking for.I was unable to find it locally. It serves the purpose well.I haven't had the chance to to test it in snowy or muddy weather. I suspect it will serve well under those conditions.

Is this review helpful?

Steel link mat

Your review: Excellent...traps the dirt and does not let it enter the house...It works...

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!