Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Mats & Runners


(12,364 Items)
Sub Category
Entrance & Floor (2,712)
Remove
Entryway Mat Outside Scraper 36"X 120" Burgundy
Remove

      Items
Entryway Mat Outside Scraper 36"X 120" Burgundy Entryway Mat Outside Scraper 36"X 120" Burgundy


Entryway Mat Outside Scraper 36"X 120" Burgundy
Entryway Mat Outside Scraper 36"X 120" Burgundy
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WB905303BY
Price: $63.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

3 STEP ENTRANCE CLEANING SYSTEM
Complete coverage of your entrance is now easier than ever. This color coordinated system includes 3 distinct vinyl backed mats designed to catch, trap and hide dirt and moisture: outside the building, within the lobby and inside the building. OUTSIDE: PRELUDE SCRAPER MAT is placed outside the entrance. Thick, coarse polypropylene fibers aggressively scrape snow, dirt and heavy debris from shows. Loop twist pile holds dirt below the surface. STOCK SIZE
Product Specifications
LENGTH INCHES 120
WIDTH INCHES 36
COLOR FINISH Burgundy
ASSEMBLY Assembled
BORDER COLOR Black
BRAND Superior Rubber
CONSTRUCTION Vinyl & Plastic
MANUFACTURERS PART NUMBER 2313X10BY
MODEL 905303BY
SURFACE Carpet
THICKNESS INCHES 1/4
TYPE Outside: Scraper
WEIGHT LBS 27


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Entryway Mat Lobbies Scraper 36" X 120" Burgundy

Entryway Mat Lobbies Scraper 36" X 120" Burgundy

From $56.20
select
Qty: Add to Cart
Entryway Mat Inside Final Drying 36" X 120" Burgundy

Entryway Mat Inside Final Drying 36" X 120" Burgundy

From $53.95
select
Qty: Add to Cart
Gray Outdoor Ashtray - 6 Gallon

Gray Outdoor Ashtray - 6 Gallon

From $26.00
After Mail-In-Rebate
   
OUT OF STOCK
Stone Panel Trash Weather Urn Brown 17-1/2" Square X 36"H

Stone Panel Trash Weather Urn Brown 17-1/2" Square X 36"H

From $309.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)