Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NoTrax Estes 3/8" Thick Entrance Floor Mat, 4' x 8' Charcoal

Rollover image to zoom in

Click image to enlarge

See all 76 items in product family

NoTrax Estes 3/8" Thick Entrance Floor Mat, 4' x 8' Charcoal

Item #: WBB0039695

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $225.28 Save up to 37%
Price: $141.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
NoTrax Estes 3/8" Thick Entrance Floor Mat, 4' x 8' Charcoal

Estes® features a fashionable high-low looped pile Decalon® yarn that captures debris and dries foot traffic while maintaining its attractive appearance. A dense 33 ounces of tufted yarn per square yard stands up to the toughest environments, and is perfect for any main entranceway or high traffic area. A heavyweight vinyl non-slip backing ensures minimum movement. One year against manufacturers defects.

Product Specifications

    • LENGTH INCHES96
    • WIDTH INCHES48
    • COLOR FINISHCharcoal
    • BORDER COLORBlack
    • BRANDNoTrax
    • CONSTRUCTIONYarn/Vinyl
    • MANUFACTURERS PART NUMBER132S0048CH
    • SIZEStock Size
    • SURFACERibbed
    • THICKNESS INCHES3/8
    • TYPEEstes
    • WEIGHT LBS30.00

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great Quality

Your review: Just exactly what we needed and great quality to boot.Something to be said for "Made in America".

Pros: Quality construction.Durable.

Cons: Bit pricey but longevity should make it worth the price.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.160.108:44