Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Frontier Scraper Mat - Brown 3' x 60'
See all 21 items in product family

Frontier Scraper Mat - Brown 3' x 60'

Item #: WBB625577

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $850.00
Product Information
Customer Review
Product Q&A
Accessories
Frontier Scraper Mat
Frontier is an Outdoor unbacked vinyl loop scraper mat . Design filters dirt and moisture at door. Ideal for use in locker rooms, shower rooms, and around pools. May be ordered with or without edging. 3/8" thick in cut sizes and roll goods. 3' x 60'. Brown.

Product Specifications

    • LENGTH INCHES720
    • WIDTH INCHES36
    • COLORBrown
    • BRANDAndersen Company
    • CONSTRUCTIONVinyl
    • DESCRIPTIONFrontier Scraper Mats
    • MANUFACTURERS PART NUMBER437020360
    • SIZE3' x 60'
    • THICKNESS3/8"
    • THICKNESS INCHES3/8
    • WEIGHT LBS124

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.193.74:46