Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Genuine Joe Golden Series Walk-Off Mat 72L" X 48"W Charcoal -  GJO55461

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Genuine Joe Golden Series Walk-Off Mat 72L" X 48"W Charcoal - GJO55461

Item #: WBB1143930

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $87.73 Save up to 17%
Price: $72.95
Product Information
Customer Review
Product Q&A
Accessories
Genuine Joe Golden Series Walk-Off Mat 72L" X 48"W Charcoal - GJO55461

Features:
  • Indoor mat features a special carpet structure that provides better cleaning action and greater absorbency
  • Ribbed polypropylene carpeting cleans dirt and moisture from shoes, capturing it on contact and trapping it in the mat
  • Durable, chemical-resistant, vinyl backing ensures long product life
  • Mat is designed for indoor use

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES48
    • COLOR FINISHCharcoal Gray
    • BRANDGenuine Joe
    • CONSTRUCTIONPolypropylene/Vinyl
    • DESCRIPTIONFloor Mat
    • MANUFACTURERS PART NUMBERGJO55461
    • THICKNESS INCHES3/8
    • TYPEStock Size

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.51.93:26