Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 190 items in product family

Proform™ Premium Over-Sized Entry Mat W/Safety Edges, 10'W x 12'L, SHE-11-1012, Rustic

Item #: WBB878294

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $866.00
Product Information
Product Q&A
Accessories
Proform™ Premium Over-Sized Entry Mat W/Safety Edges, 10'W x 12'L, SHE-11-1012, Rustic

Premium Over-Sized Entry Mat is constructed with ADA compliant safety edging stitched around perimeter with mitered corners and corner support. Beautiful non-directional Berber. Ideal for both indoor and outdoor use. Slip resistant rubber backing. Available in multiple color choices. 3 Year Limited Warranty.

Product Specifications

  • LENGTH INCHES144
  • LENGTH FEET12
  • WIDTH INCHES120
  • WIDTH FEET10
  • COLOR FINISHRustic
  • BORDER COLORBlack
  • BRANDProform
  • CONSTRUCTIONBerber/Rubber
  • MANUFACTURERS PART NUMBERSHE-11-1012
  • SURFACENeedle-Punch/Hobnail
  • THICKNESS INCHES7/16
  • TYPEInterior & Exterior
  • WEIGHT LBS85.20
  • MFG PART NUMBERSHE-11-1012
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.