Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Mats & Runners


(12,364 Items)
Sub Category
Entrance & Floor (2,712)
Remove
Proform™ Premium Over-Sized Entry Mat W/Safety Edges, 10'W x 13'L, SHE-15-1013, Spruce
Remove

      Items
Proform™ Premium Over-Sized Entry Mat W/Safety Edges, 10'W x 13'L, SHE-15-1013, Spruce Proform™ Premium Over-Sized Entry Mat W/Safety Edges, 10'W x 13'L, SHE-15-1013, Spruce


Proform™ Premium Over-Sized Entry Mat W/Safety Edges, 10'W x 13'L, SHE-15-1013, Spruce
Proform™ Premium Over-Sized Entry Mat W/Safety Edges, 10'W x 13'L, SHE-15-1013, Spruce
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB878715
Price: $1,024.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Proform™ Premium Over-Sized Entry Mat W/Safety Edges, 10'W x 13'L, SHE-15-1013, Spruce

Premium Over-Sized Entry Mat is constructed with ADA compliant safety edging stitched around perimeter with mitered corners and corner support. Beautiful non-directional Berber. Ideal for both indoor and outdoor use. Slip resistant rubber backing. Available in multiple color choices. 3 Year Limited Warranty.

Product Specifications
LENGTH INCHES 156
LENGTH FEET 13
WIDTH INCHES 120
WIDTH FEET 10
COLOR FINISH Spruce
BORDER COLOR Black
BRAND Proform™
CONSTRUCTION Berber/Rubber
SURFACE Needle-Punch/Hobnail
THICKNESS INCHES 7/16
TYPE Interior & Exterior
WEIGHT LBS 91.80
MFG PART NUMBER SHE-15-1013


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Beige Outdoor Ashtray - 6 Gallon

Beige Outdoor Ashtray - 6 Gallon

From $26.00
After Mail-In-Rebate
select
Qty: Add to Cart
Carpet Grip Tape 6"W X 25ft L Roll

Carpet Grip Tape 6"W X 25ft L Roll

From $14.95
select
Qty: Add to Cart
Heavy-Duty Scrubber Entrance Mat 32x39

Heavy-Duty Scrubber Entrance Mat 32x39

From $29.95
select
Qty: Add to Cart
Hoover® ELITE Bagless Lightweight Upright Commercial Vacuum

Hoover® ELITE Bagless Lightweight Upright Commercial Vacuum

From $186.00
select
Qty: Add to Cart
Stone Panel Trash Sand Urn Gray 17-1/2" Square X 32"H

Stone Panel Trash Sand Urn Gray 17-1/2" Square X 32"H

From $275.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)