Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubber Backed Barrier Rib Entrance Mat 3'X5' 3/8" Thick Hunter Green

Rollover image to zoom in

Click image to enlarge

See all 77 items in product family

Rubber Backed Barrier Rib Entrance Mat 3'X5' 3/8" Thick Hunter Green

Item #: WB442385GN

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $83.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
RUBBER BACKED BARRIER RIB ENTRANCE MATS
Anti-Microbial Entrance Mats Feature A Molded Dual-Ridge Cross-Rib Pattern To Maximize Scraping And Drying.

These indoor entrance mats feature an anti-microbial treatment that stops bacteria and germs at the entrance. Raised rubber borders retain moisture and debris. Durable rubber back matting features a cleat underside design for slip resistance. 3/8” thick mats have a face weight of 26 oz. of tufted yarn per sq. yd. for increased moisture retention. Meets or exceeds ASTM standards and passes Federal Flammability Standard.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES36
    • COLOR FINISHHunter Green
    • ASSEMBLYAssembled
    • BRANDNoTrax
    • CONSTRUCTIONYarn
    • MANUFACTURERS PART NUMBER161S0035GN
    • SIZEStock Size
    • SURFACECross-rib Pattern
    • THICKNESS INCHES3/8
    • WEIGHT LBS17.0
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do you have any sample colors of these mats? I am interested in the Brown.

Question Asked By: Virginia , September 12, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.157.214:62