Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Water Hog Eco Premier Fashion Mat Khaki 3x10
See all 45 items in product family

Water Hog Eco Premier Fashion Mat Khaki 3x10

Item #: WBB218650

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $170.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
This Water Hog Eco Premier Fashion Mat includes 100% Post Consumer recycled PET polyester fabric reclaimed from drink bottles. The backing is made from 15 to 20% post consumer recycled rubber reclaimed from tires. Smooth back is recommended for hard surfaces. Exclusive "water dam" border traps dirt and water in the mats and off your floor, minimizing slip hazards, floor damage and maintenance costs. Holds up to 1-1/2 gallons per square yard. Beveled border with matching color for safety. Certified slip resistant by the National floor Safety Institute. Khaki finish. 3/8" Thick. Approximately 120"L x 36"W overall.

Product Specifications

    • LENGTH INCHES118
    • WIDTH INCHES35
    • COLOR FINISHKhaki
    • BORDER COLORKhaki
    • BRANDAndersen Company
    • CONSTRUCTIONPolyester/Rubber
    • MANUFACTURERS PART NUMBER2297760310
    • SIZEStock Size
    • SURFACEDiamond Pattern
    • THICKNESS INCHES3/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!