Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Genuine Joe Waterguard Indoor/Outdoor Mat 72"L X 48"W Burgundy - GJO59477

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Genuine Joe Waterguard Indoor/Outdoor Mat 72"L X 48"W Burgundy - GJO59477

Item #: WBB1143884

Sold By: globalindustrial.com

Expected ship date 06/03/2016 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $146.45 Save up to 23%
Price: $112.95
Product Information
Product Q&A
Accessories
Genuine Joe Waterguard Indoor/Outdoor Mat 72"L X 48"W Burgundy - GJO59477

Waterguard mat is designed for indoor and outdoor use.

Features:
  • Bi-level construction keeps dirt and moisture trapped beneath the shoe level
  • Raised border keeps water and dirt in the mat and off the floor
  • Premium 24 oz. polypropylene carpet dries quickly and will not rot
  • Mat offers 100% rubber backing for maximum durability
  • Rubber borders strengthen and enhance safety

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES48
    • COLOR FINISHBurgundy
    • BRANDGenuine Joe
    • CONSTRUCTIONPolypropylene/Rubber
    • DESCRIPTIONFloor Mat
    • MANUFACTURERS PART NUMBERGJO59477
    • THICKNESS INCHES3/8
    • TYPEStock Size
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.