Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Waterhog Classic Mat - Bluestone 3' x 10'
See all 57 items in product family

Waterhog Classic Mat - Bluestone 3' x 10'

Item #: WBB625392

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 142.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Waterhog Classic Entrance Mat
Perfect for most applications inside or out, Waterhog Classic's unique design makes it revolutionary. The rubber reinforced face nubs and waffle design provide crush proof scraping action. The raised rubber "water dam" border traps dirt and water, keeping them off carpet and floors. Contains 20% Recycled Content. Certified slip-resistant by the National Floor Safety Institute. 3' x 10'. Bluestone.

Product Specifications

    • LENGTH INCHES116
    • WIDTH INCHES35
    • COLORBluestone
    • BORDER COLORBlack
    • BRANDAndersen Company
    • CONSTRUCTIONPolypropylene/Rubber
    • DESCRIPTIONWaterHog Classic Mats
    • MANUFACTURERS PART NUMBER200580310
    • SIZE3' x 10'
    • SURFACEWaffle Pattern
    • THICKNESS3/8"
    • THICKNESS INCHES3/8
    • WEIGHT LBS21

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!