Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Waterhog Eco Elite 3'Wx10'L Chestnut Brown

Rollover image to zoom in

Click image to enlarge

See all 71 items in product family

Waterhog Eco Elite 3'Wx10'L Chestnut Brown

Item #: WB268604BN

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 172.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
WATERHOG ECO ELITE ENTRANCE MATS
Made From 100% Post-Consumer Recycled PET Polyester Reclaimed From Plastic Bottles.

Entrance mats feature needle punched surface with rubber reinforced face pattern. Carpet top fabric is made using recycled polyester with a herringbone pattern for an attractive appearance. Backing is made with SBR rubber with 15% post-consumer recycled tires with a smooth back. These 3/8” thick mats with rubber reinforced bi-level cleaning surface effectively stops dirt and moisture at the door. Beveled black rubber border for safety. Passes Federal Flammability standard DOC FF 1-70. ANSI ESD s7.1 protection of electrostatic discharge. US Green Building Council member, NFSI certified.

Product Specifications

    • LENGTH INCHES120
    • WIDTH INCHES36
    • COLOR FINISHChestnut Brown
    • BORDER COLORBlack Rubber
    • BRANDAndersen Company
    • CONSTRUCTIONPolyester
    • MANUFACTURERS PART NUMBER22403x10175
    • MODEL268604BN
    • SURFACEHerringbone Pattern
    • THICKNESS INCHES3/8
    • TYPEStock Size
    • WEIGHT LBS24
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!