Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heattrak® Outdoor Snow & Ice Melting Heated Stair Mat 11"x 48" 240 Volts

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Heattrak® Outdoor Snow & Ice Melting Heated Stair Mat 11"x 48" 240 Volts

Item #: WB443058

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $265.00 Save up to 5%
Price: $251.75
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
HEATTRAK® HEATED STAIR MATS
11" x 48" Mat - 240V
Outdoor stair mats are designed to endure harsh wear in winter seasons. Built with non-slip, UV protected rubber making it ideal for outdoor use. Stair mats include 3/8" diameter grommet holes in every corner to secure mat to the surface. The mats are made of an electrically operated heating element sandwiched between two protective surfaces of non-slip rubber, making the mats as durable as automobile tires and wear resistant. Plugs into any standard outlet using a GFCI protected, 6'L power cord (sold separately). Each stair mat is 11"D x 1/4" thick. Each stair mat is designed with watertight 18"L connector cables enabling it to connect to additional stair mats. Can connect up to 12 amps on a single outlet. Mats maintain an average temperature of 40 degrees above the ambient temperature. Turn the mat on before the snow begins to fall. The mats will melt snow at an average rate of approx. 2" per hour. 2 Year Limited Warranty.

Note: Price is per individual Stair Mat. Each set of Stair Mats requires one Power Cord to connect the system to an electrical outlet. Power Cord Sold Separately.

Click here to view the cost to operate

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES11
    • COLOR FINISHBlack
    • AMPS0.4
    • BORDER COLORBlack
    • BRANDHeatTrak
    • CONSTRUCTIONRubber
    • MANUFACTURERS PART NUMBERHTR11-48B
    • SURFACERubber
    • THICKNESS INCHES1/2
    • VOLTAGE240
    • WATTS89
    • WIDTH RANGE INCHES48 to 71
    • LENGTH RANGE INCHES0 to 23
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!