Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Calgary Flames 4 x 6 Rug
See all 329 items in product family

Calgary Flames 4 x 6 Rug

Item #: WBB499580

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $189.99 Save up to 27%
Price: $ 138.95
Product Information
Customer Review
Product Q&A
Accessories
Calgary Flames 4x6 Rug

Show your team pride and add style to your tailgating party with FANMATS area rugs. Made in U.S.A. 100% nylon carpet and non-skid Duragon® latex backing. Officially licensed and chromojet printed in true team colors.

Product Specifications

    • LENGTH INCHES46
    • WIDTH INCHES72
    • BRANDFan Mats
    • CONSTRUCTIONNylon/Latex
    • MANUFACTURERS PART NUMBER10610
    • PACKAGE QUANTITY1
    • STYLECalgary Flames
    • TYPENHL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed