Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Mats & Runners


(12,372 Items)
Sub Category
Logo (3,895)
Remove
Miami Carpet Tiles 18" x 18" Tiles
Remove

      Items
Miami Carpet Tiles 18" x 18" Tiles Miami Carpet Tiles 18" x 18" Tiles


Miami Carpet Tiles 18" x 18" Tiles
Miami Carpet Tiles 18" x 18" Tiles
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB500005
Price: $169.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Miami Carpet Tiles 18"x18" tiles

Officially licensed modular carpet flooring. Ideal for sports themed rooms or gyms. 20 tiles + edges/corners per box, 10 logo tiles and 10 solid tiles. Covers 45 sqft. Made in U.S.A. Man-made fiber carpet face and vinyl backing. Easy installation. No under padding required.

Product Specifications
LENGTH INCHES 18
WIDTH INCHES 18
BRAND Fanmats
CONSTRUCTION Man-Made Fiber Carpet/Vinyl Backing
DESCRIPTION Team Carpet Tiles
MANUFACTURERS PART NUMBER 8523
PACKAGE QUANTITY 20 Tiles/Box
STYLE University of Miami
TYPE College


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Beige Outdoor Ashtray - 6 Gallon

Beige Outdoor Ashtray - 6 Gallon

From $26.00
After Mail-In-Rebate
select
Qty: Add to Cart
17" H Rolling Step Stool - Gray

17" H Rolling Step Stool - Gray

From $44.95
select
Qty: Add to Cart
Janitor Cart Blue with 25 Gallon Vinyl Bag

Janitor Cart Blue with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Purell® Touch Free Hand Sanitizer Dispenser

Purell® Touch Free Hand Sanitizer Dispenser

From $14.25
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)