Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Mats & Runners


(12,364 Items)
Sub Category
Logo (3,895)
Remove
Minnesota Timberwolves Putting Green Runner 18" x 72"
Remove

      Items
Minnesota Timberwolves Putting Green Runner 18" x 72" Minnesota Timberwolves Putting Green Runner 18" x 72"


Minnesota Timberwolves Putting Green Runner 18" x 72"
Minnesota Timberwolves Putting Green Runner 18" x 72"
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB498991
Price: $29.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Minnesota Timberwolves Putting Green Runner 18"x72"

Officially licensed putting green runner. Realistic putting surface. 11 on the Stimp meter. Chromojet-printed nylon surface with vinyl backing. Can be used as a runner when not practicing. Comes with plastic target and flag.

Product Specifications
LENGTH INCHES 18
WIDTH INCHES 72
BRAND Fanmats
CONSTRUCTION Chromojet-Printed Nylon w/ Vinyl Backing
DESCRIPTION Putting Green Mat
MANUFACTURERS PART NUMBER 9335
PACKAGE QUANTITY 1
STYLE Minnesota Timberwolves
TYPE NBA


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Janitor Cart Blue with 25 Gallon Vinyl Bag

Janitor Cart Blue with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Purell® Touch Free Hand Sanitizer Dispenser

Purell® Touch Free Hand Sanitizer Dispenser

From $14.25
select
Qty: Add to Cart
Beige Outdoor Ashtray - 6 Gallon

Beige Outdoor Ashtray - 6 Gallon

From $26.00
After Mail-In-Rebate
select
Qty: Add to Cart
17" H Rolling Step Stool - Gray

17" H Rolling Step Stool - Gray

From $44.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)