Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Minnesota Vikings Carpet Tiles 18" x 18" Tiles
See all 156 items in product family

Minnesota Vikings Carpet Tiles 18" x 18" Tiles

Item #: WBB499946

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $259.99 Save up to 28%
Price: $186.95
Product Information
Customer Review
Product Q&A
Accessories
Minnesota Vikings Carpet Tiles 18"x18" tiles

Officially licensed modular carpet flooring. Ideal for sports themed rooms or gyms. 20 tiles + edges/corners per box, 10 logo tiles and 10 solid tiles. Covers 45 sqft. Made in U.S.A. Man-made fiber carpet face and vinyl backing. Easy installation. No under padding required.

Product Specifications

    • LENGTH INCHES18
    • WIDTH INCHES18
    • BRANDFan Mats
    • CONSTRUCTIONFibers/Vinyl
    • DESCRIPTIONTeam Carpet Tiles
    • MANUFACTURERS PART NUMBER8560
    • PACKAGE QUANTITY20 Tiles/Box
    • STYLEMinnesota Vikings
    • TYPENFL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.253.45:24