Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fan Mats NBA - Sacramento Kings Grill Mat - 14220

Rollover image to zoom in

Click image to enlarge

See all 61 items in product family

Fan Mats NBA - Sacramento Kings Grill Mat - 14220

Item #: WBB1472353

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $37.99 Save up to 29%
Price: $26.95
Product Information
Customer Review
Product Q&A
Accessories
Fan Mats NBA - Sacramento Kings Grill Mat - 14220

Protect your deck or patio while displaying your favorite team These 100% Vinyl Grill Mats are a universal fit to most grills, prevents spills from soaking in and staining, and cleans up easily with a garden hose.

Product Specifications

    • LENGTH INCHES42
    • WIDTH INCHES26
    • BRANDFan Mats
    • CONSTRUCTIONVinyl
    • DESCRIPTIONGrill Mat
    • MANUFACTURERS PART NUMBER14220
    • STYLESacramento Kings
    • TYPENBA
    • WEIGHT LBS4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.51.93:66