Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
St. Cloud State All-Star Rug 34" x 45"
See all 553 items in product family

St. Cloud State All-Star Rug 34" x 45"

Item #: WBB499796

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $54.99 Save up to 27%
Price: $ 39.95
Product Information
Customer Review
Product Q&A
Accessories
St. Cloud State All-Star Rug 34"x45"

Show your team pride and add style to your tailgating party with FANMATS area rugs. Made in U.S.A. 100% nylon carpet and non-skid Duragon® latex backing. Machine washable. Officially licensed. Chromojet printed in true team colors.

Product Specifications

    • LENGTH INCHES34
    • WIDTH INCHES45
    • BRANDFan Mats
    • CONSTRUCTIONNylon/Latex
    • DESCRIPTIONAll-Star Mat
    • MANUFACTURERS PART NUMBER2283
    • PACKAGE QUANTITY1
    • STYLESt. Cloud State University
    • TYPECollege

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed