Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
St. Louis Baseball Rug 29" Dia.
See all 224 items in product family

St. Louis Baseball Rug 29" Dia.

Item #: WBB498020

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $31.99 Save up to 37%
Price: $ 20.25
Product Information
Customer Review
Product Q&A
Accessories
Baseball Rug - St. Louis University

This 29" diameter area rug is made of 100% nylon carpet and non-skid Duragon® latex backing. Designed in the shape of a baseball with official team logo. Chromojet printed in true team colors. Machine washable. Officially licensed. Made in U.S.A.

Product Specifications

    • LENGTH INCHES29
    • WIDTH INCHES29
    • BRANDFan Mats
    • CONSTRUCTIONNylon/Latex
    • DESCRIPTIONBaseball Mat
    • MANUFACTURERS PART NUMBER2818
    • PACKAGE QUANTITY1
    • STYLESt. Louis University
    • TYPECollege
    • DIAMETER INCHES29

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!