Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fan Mats University Of Michigan Man Cave Ulti-Mat Rug 60" X 96" - 14671

Rollover image to zoom in

Click image to enlarge

See all 460 items in product family

Fan Mats University Of Michigan Man Cave Ulti-Mat Rug 60" X 96" - 14671

Item #: WBB1472178

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $189.99 Save up to 32%
Price: $ 128.95
Product Information
Customer Review
Product Q&A
Accessories
Fan Mats University Of Michigan Man Cave Ulti-Mat Rug 60" X 96" - 14671

Decorate your home, office, or tailgate with area rugs featuring your favorite sports team. Made in U.S.A. 100% nylon carpet and non-skid recycled vinyl backing. Officially licensed and chromojet printed in true team colors.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES96
    • BRANDFan Mats
    • CONSTRUCTIONNylon
    • DESCRIPTIONMan Cave UltiMat
    • MANUFACTURERS PART NUMBER14671
    • STYLEUniversity of Michigan
    • TYPECollege
    • WEIGHT LBS12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed