Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clean Room Mat 18"X45" White Case Of 4
See all 10 items in product family

Clean Room Mat 18"X45" White Case Of 4

Item #: WB442207

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $102.95
Product Information
Customer Review
Product Q&A
Accessories
Clean Room Mat

This 18"W x 45"L mat provides a tacky surface that pulls dirt and dust from shoes to eliminate possible contamination in clean room environments. 1/8" thick tacky polyethylene mat utilizes 30 layers of film laminated together. Simply pull top layer off and discard to provide a fresh, clean surface for use. Ideal for use on low-profile carpets, tile and concrete surfaces.

Product Specifications

    • LENGTH INCHES45
    • WIDTH INCHES18
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDWearwell
    • CONSTRUCTIONPolyethylene
    • DESCRIPTIONClean Room Mat
    • MANUFACTURERS PART NUMBER095.18x45WH
    • MODEL442207
    • PACKAGE QUANTITY4 of 30 layers
    • THICKNESS INCHES1/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.179.232:26