Biomedical Cross Fittings
Brand
Size
Type
Package Quantity
Material
Color
Price
SP Bel-Art Mix and Match Quick Disconnects for ⅜ to 1/2" Tubing, Polyethylene 12Pk
Hose Barb Size
1/16"
Color
Natural
Material
Kynar
Size 2
1
Hose Barb Size
1/8"
Color
White
Material
PP
Size 2
2
Hose Barb Size
5/32"
Color
Metallic
Material
316L Stainless Steel
Size 2
2.5
Hose Barb Size
3/16"
Color
Black
Material
Nylon
Size 2
3
Hose Barb Size
3/32"
Color
Natural
Material
Kynar
Size 2
1.5
SP Bel-Art Mix and Match Quick Disconnects for 1/8 to 1/4" Tubing, Polyethylene 12Pk
Hose Barb Size
5/8"
Color
Gray
Material
Kynar
Size 2
10
SP Bel-Art Stepped Tubing Connectors for 3/16" to 1/2" Tubing, Polypropylene 12Pk
SP Bel-Art Mix and Match Quick Disconnects for 1/4 to ⁵⁄₁₆" Tubing, Polyethylene 12Pk
Hose Barb Size
5/8"
Color
Natural
Material
Kynar
Size 2
10
SP Bel-Art Quick Disconnects, Connects 3/16 to 1/4" with 1/4 to ⁵⁄₁₆" Tubing, Polyethylene 12Pk
Eldon James 1/8" to 1/4" Barbed Reduction Y-Connector, Non-Animal Derived Polypropylene
Hose Barb Size
1/8"
Color
Natural
Material
Non-Animal Derived PP
Size 2
4
SP Bel-Art Stepped Tubing Connectors for 3/16" to 1/4" Tubing, Polypropylene 12Pk
Hose Barb Size
5/8"
Color
Natural
Material
HDPE
Size 2
10
Hose Barb Size
1/2"
Color
Natural
Material
Kynar
Size 2
10
Hose Barb Size
5/8"
Color
Natural
Material
Kynar
Size 2
12
Hose Barb Size
5/8"
Color
Natural
Material
Non-Animal Derived PP
Size 2
10
Hose Barb Size
5/16"
Color
Metallic
Material
316L Stainless Steel
Size 2
5