Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Blickman DT35HS Stainless Steel Base Cabinet with 8 Drawers, 35"W x 22"D x 35-3/4"H
See all 42 items in product family

Blickman DT35HS Stainless Steel Base Cabinet with 8 Drawers, 35"W x 22"D x 35-3/4"H

Item #: WBB530137

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,979.45 Save up to 16%
Price: $ 4,195.00
Product Information
Customer Review
Product Q&A
Accessories
Blickman DT35HS Stainless Steel Base Cabinet with 8 Drawers, 35"W x 22"D x 35-3/4"H

Blickman Base Cabinets offer double walled solid doors for added strength and sound deadening for optimal performance.

MATERIALS: Stainless Steel, Type 300 series, nickel-bearing.

GAUGES: Sides, bottom, rabbets, outer door pans, top railing, shelves - 18 gauge. Recessed base - 16 gauge. Drawers, back panels, inner door panels - 20 gauge.

CONSTRUCTION: Cabinets are constructed as complete and separate units, independent of adjacent units or additional components for rigidity or stability. Double walled drawers and doors close flush with the cabinet face to present a neat, clean appearance. Bottom of cabinet is fitted with a channel shaped base. Gussets with leveling bolts are welded into the corners accessible through button-covered holes punched in the cabinet bottoms. (Base is omitted when installation on masonry bases is specified). Attachment affects a toe space of approximately 3" x 4" high. Doors are of double wall, telescoping pan construction, fitting into the rabbeted frame of the cabinet, and hung on semi-concealed, stainless steel hinges. Doors are equipped with die-cast aluminum bar pulls and spring activated nylon roller catches. Drawer bodies are a one-piece construction with coved corners. Drawer face equipped with die cast aluminum bar poles. Drawers operated on ball bearing roller slides with full extension. Shelves are fabricated with channel shaped and flanged edges on all four sides and are adjustable on 1/2" centers.

Product Specifications

    • BRANDBlickman
    • MANUFACTURERS PART NUMBER2013835000
    • WIDTH INCHES35
    • DEPTH INCHES22
    • HEIGHT INCHES35-3/4
    • WEIGHT LBS190
    • COLOR FINISHStainless Steel
    • CONSTRUCTIONStainless Steel
    • SHELF QUANTITY--
    • ASSEMBLYAssembled
    • DRAWER QUANTITY8
    • DRAWER QUANTITY & HEIGHT8(6-3/16")
    • DRAWER SIZE14-1/8 x18-1/8 x6-3/16
    • PACKAGE QUANTITY1
    • LIMITED WARRANTYLimited Lifetime
    • REFERENCE #DT35HS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!