Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ceiling Plate For Structural Ceiling Or Wood Joist, 16'' Centers - Black
See all 13 items in product family

Ceiling Plate For Structural Ceiling Or Wood Joist, 16'' Centers - Black

Item #: WBB362442

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $49.00 Save up to 21%
Price: $38.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Peerless Ceiling Plate For Structural Ceiling Or Wood Joist, 16'' Centers - Black

The Peerless Industries CMJ470 Joist and Beam Ceiling Plate measures 16" (40.64cm), and mounts the Jumbo 2000 monitor mount onto wood ceiling joists, or concrete beams. Wood screws and concrete anchors are included.
  • Mounts to wood joists or structural concrete ceiling (requires concrete anchor ACC204, sold separately)
  • Unit has 1-1/2"-11.5 NPT fitting for attachment of extension column
  • CMJ470 for 16" joist centers

Product Specifications

    • COLOR FINISHBlack
    • DESCRIPTIONCeiling Plate
    • CONSTRUCTIONSteel
    • MOUNT TYPEWall Mount
    • BRANDPeerless®
    • MANUFACTURERS PART NUMBERCMJ470
    • STYLECRT
    • WEIGHT CAPACITY300 lbs
    • ACCESSORY TYPECeiling Plate
    • TYPEAccessory

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!