Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ceiling Plate For Structural Ceiling Or Wood Joist, 20'' Centers
See all 13 items in product family

Ceiling Plate For Structural Ceiling Or Wood Joist, 20'' Centers

Item #: WBB362444

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $47.00 Save up to 26%
Price: $34.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Peerless Ceiling Plate For Structural Ceiling Or Wood Joist, 20'' Centers

The Peerless Industries CMJ480 Joist and Beam Ceiling Plate measures 20" (50.8cm), and mounts the Jumbo 2000 monitor mount onto wood ceiling joists, or concrete beams. Wood screws and concrete anchors are included.
  • Mounts to wood joists or structural concrete ceiling (requires concrete anchor ACC204, sold separately)
  • Unit has 1-1/2"-11.5 NPT fitting for attachment of extension column
  • CMJ480 for 20" joist centers

Product Specifications

    • COLOR FINISHBlack
    • DESCRIPTIONCeiling Plate
    • CONSTRUCTIONSteel
    • MOUNT TYPEWall Mount
    • BRANDPeerless®
    • MANUFACTURERS PART NUMBERCMJ480
    • STYLECRT
    • WEIGHT CAPACITY300 lbs
    • TYPEAccessory
    • ACCESSORY TYPECeiling Plate

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.3.44:66