Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Mounts


(766 Items)
Sub Category
Tube TV/CRT Mounts (52)
Remove
Double Metal Stud Wall Plate w/ Electrical Knockouts - 16" Centers
Remove

      Items
Double Metal Stud Wall Plate w/ Electrical Knockouts - 16" Centers Double Metal Stud Wall Plate w/ Electrical Knockouts - 16" Centers


Double Metal Stud Wall Plate w/ Electrical Knockouts - 16" Centers
Email This Page Printer Friendly Version
Double Metal Stud Wall Plate w/ Electrical Knockouts - 16" Centers
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB362338
List Price $69.00    Save 33%
Price: $45.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Peerless Double Metal Stud Wall Plate w/ Electrical Knockouts - 16" Centers

External Wall Plates accept most Peerless wall mount TV mounting brackets. 1/4-20 x 1/2" screws and washers are included.
  • For use on 25 gauge or heavier metal studs to span load between two studs with 16" centers
  • Can also be used on wood studs
  • Compatible with most Peerless Jumbo single wall arms
  • Offered with electrical knockouts
Product Specifications
COLOR FINISH Black
CONSTRUCTION Metal
BRAND Peerless
MANUFACTURERS PART NUMBER WSP425
WEIGHT CAPACITY 125 lbs


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


25"-27" Jumbo 2000® TV Wall Mount Kit

25"-27" Jumbo 2000® TV Wall Mount Kit

From $150.95
More Info
Add to Cart
30"-35" Jumbo 2000® Ceiling TV Mount

30"-35" Jumbo 2000® Ceiling TV Mount

From $149.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)