Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
VCR/DVD Mount For Slimline Wall Mount LWB375/375T - 14.25"W x 4.5"H
See all 13 items in product family

VCR/DVD Mount For Slimline Wall Mount LWB375/375T - 14.25"W x 4.5"H

Item #: WBB362411

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $65.00 Save up to 26%
Price: $47.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Peerless VCR/DVD Mount For Slimline Wall Mount LWB375/375T

Designed and built with both professional visual presentation pundits and home theater enthusiasts in mind, the VPM35-S VCR/DVD/DVR Mount by Peerless Industries offers exceptional design and strength in a simple form factor. Safely and securely mount your VCR, DVD player, or DVR within its adjustable (10.25 - 14.25") width, and (2.69 - 4.5") height clamp-style bracket. It's compatible with Peerless LWB375/375T TV mounts, and supports units weighing up to 50 lbs with its heavy-gauge all-steel construction.

Product Specifications

    • WIDTH INCHES10-1/4 - 14-1/4
    • HEIGHT INCHES2-11/16 - 4-1/2
    • COLOR FINISHBlack
    • DESCRIPTIONVCR/DVD Mount
    • CONSTRUCTIONSteel
    • MOUNT TYPEWall Mount
    • BRANDPeerless®
    • MANUFACTURERS PART NUMBERVPM35-S
    • STYLECRT
    • ACCESSORY TYPEVCR/DVD Mount
    • TYPEAccessory
    • WEIGHT CAPACITY50 lbs

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.106.138:25