Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TV/CCTV Monitor Ceiling Mount Bracket For Monitor 20" - 29"

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

TV/CCTV Monitor Ceiling Mount Bracket For Monitor 20" - 29"

Item #: WBB652434

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $36.95
Product Information
Customer Review
Product Q&A
Accessories
TV/CCTV Monitor Ceiling Mount Bracket For Monitor 20" - 29"

TV/CCTV monitor ceiling mount bracket designs for monitors 20" to 29". Ceiling pole can be extended 23" to 32" from ceiling. Rotates 360° and tilts 30°. Load capacity is up to 132 lbs. Black powder coated finish. Easy assembly.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES12
    • HEIGHT INCHES13
    • COLOR FINISHBlack
    • DESCRIPTIONTV/CCTV Monitor Ceiling Mount Bracket
    • CONSTRUCTIONAluminum
    • MOUNT TYPECeiling Mount
    • BRANDMG Electronics
    • MANUFACTURERS PART NUMBERCB-1
    • LIMITED WARRANTY90 Days
    • MAXIMUM SCREEN SIZE29
    • MINIMUM SCREEN SIZE20
    • LCD SIZE20" - 29"
    • STYLETilt and Swivel
    • WEIGHT CAPACITY132 lbs
    • TYPESingle Monitor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.194.161:64