Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Mounts


(767 Items)
Sub Category
Flat Panel Ceiling Mounts (33)
Remove
Flat Panel Ceiling Mount with Ceiling Plate For 32-65" Screens
Remove

      Items
Flat Panel Ceiling Mount with Ceiling Plate For 32-65" Screens Flat Panel Ceiling Mount with Ceiling Plate For 32-65" Screens


Flat Panel Ceiling Mount with Ceiling Plate For 32-65" Screens
Flat Panel Ceiling Mount with Ceiling Plate For 32-65" Screens
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB362898
List Price $379.00    Save 25%
Price: $282.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Peerless Flat Panel Ceiling Mount w/ Ceiling Plate For 32-65" Screens

The Straight Column Ceiling Mount offers a straight column from the ceiling attachment point to the flat panel screen. The straight column ceiling mount is ideal for sports facilities, airports, lobbies or retail environments.

  • Includes a PLP-UNL adapter plate (landscape only)
  • Includes structural ceiling plate and universal screen adapter plate
  • 0° to 20° adjustable tilt and 360° swive
  • Screen mounts horizontally
  • Uses standard 1 1/2" – 11.5 NPT schedule 40 pipe
  • Additional length can be added for lowering
  • Theft-resistant security fasteners secure the screen to the mount
  • Ceiling plate included
  • Complete detailed installation instructions for wood and concrete structures
Product Specifications
WIDTH INCHES 30-3/4
DEPTH INCHES 4-3/8
HEIGHT INCHES 42-3/8
COLOR FINISH Black
CONSTRUCTION Steel
MOUNT TYPE Ceiling Mount
BRAND Peerless®
MANUFACTURERS PART NUMBER PLCM-UNL-CP
MAXIMUM SCREEN SIZE 65
MINIMUM SCREEN SIZE 32
LCD SIZE 32" - 65"
SWIVEL (DEGREES) 360
TILT (DEGREES) 20
STYLE Flat
WEIGHT CAPACITY 200 lbs


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Flat Panel Ceiling Mount with Ceiling Plate For 32-65" Screens

Flat Panel Ceiling Mount with Ceiling Plate For 32-65" Screens

From $282.95
More Info
Add to Cart
Universal Flat Panel Ceiling Mount For 32-65" Screens, For Landscape Mounting

Universal Flat Panel Ceiling Mount For 32-65" Screens, For Landscape Mounting

From $256.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)