Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LCD Ceiling Mount For 13"-29" LCD Screens
See all 49 items in product family

LCD Ceiling Mount For 13"-29" LCD Screens

Item #: WBB362390

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $179.00 Save up to 29%
Price: $127.95
Product Information
Customer Review
Product Q&A
Accessories
Peerless LCD Ceiling Mount For 13"-29" LCD Screens

  • Comes in two adjustable height ranges (in 1"
  • increments): 18"-30" and 36"-48"
  • -5° to +20° adjustable tilt
  • Screen can be mounted in standard position or face-down
  • Portrait or landscape orientation
  • Ceiling plate included for structural or wood joist ceilings
  • Cord management covers with dual cord management channels included with all models ending in "C"
  • Hardware included for wood or concrete installations
  • Theft resistant security fasteners included
  • VESA® 75/100 mm compliant (Non-VESA adapter
  • offered separately)
  • Comes in black and silver
  • 360° swivel action (at time of installation)

Product Specifications

    • WIDTH INCHES5
    • DEPTH INCHES3
    • HEIGHT INCHES19-3/8 - 32-3/8
    • COLOR FINISHBlack
    • DESCRIPTIONLCD Ceilinf Mount
    • CONSTRUCTIONSteel
    • MOUNT TYPECeiling Mount
    • BRANDPeerless®
    • MANUFACTURERS PART NUMBERLCC-18
    • MAXIMUM SCREEN SIZE29
    • MINIMUM SCREEN SIZE13
    • LCD SIZE18" - 30"
    • SWIVEL (DEGREES)360
    • TILT (DEGREES)20 / -5
    • STYLETilt and Swivel
    • WEIGHT CAPACITY40 lbs
    • TYPESingle Monitor

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Please can you let me know if when installed this mount lets you easily move the height up and down for viewing or if you have to choose a single height on installation and the TV stays at that height. I am wondering if it can be easily pulled down for viewing at a lower height and then pushed up easily to store higher when not being viewed. Hope the question makes sense.

Question Asked By: David , Florida , April 11, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.241.171:23