Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Mounts


(766 Items)
Sub Category
Flat Panel Ceiling Mounts (33)
Remove
LCD Ceiling Mount w/ Cable Management, 18" To 30" Adjustable Height - Silver
Remove

      Items
LCD Ceiling Mount w/ Cable Management, 18" To 30" Adjustable Height - Silver LCD Ceiling Mount w/ Cable Management, 18" To 30" Adjustable Height - Silver


LCD Ceiling Mount w/ Cable Management, 18" To 30" Adjustable Height - Silver
Email This Page Printer Friendly Version
LCD Ceiling Mount w/ Cable Management, 18" To 30" Adjustable Height - Silver
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB362483
List Price $179.00    Save 33%
Price: $119.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Peerless LCD Ceiling Mount w/ Cable Management, 18" To 30" Adjustable Height - Silver

  • Comes in two adjustable height ranges (in 1"
  • increments): 18"-30" and 36"-48"
  • -5° to +20° adjustable tilt
  • Screen can be mounted in standard position or face-down
  • Portrait or landscape orientation
  • Ceiling plate included for structural or wood joist ceilings
  • Cord management covers with dual cord management channels included with all models ending in "C"
  • Hardware included for wood or concrete installations
  • Theft resistant security fasteners included
  • VESA® 75/100 mm compliant (Non-VESA adapter
  • offered separately)
  • Comes in black and silver
  • 360° swivel action (at time of installation)
Product Specifications
WIDTH INCHES 5
DEPTH INCHES 3
HEIGHT INCHES 19-3/8 - 32-3/8
COLOR FINISH Silver
CONSTRUCTION Steel
MOUNT TYPE Ceiling Mount
BRAND Peerless®
MANUFACTURERS PART NUMBER LCC-18S
MAXIMUM SCREEN SIZE 30
MINIMUM SCREEN SIZE 18
LCD SIZE 18 - 30"
SWIVEL (DEGREES) 360
TILT (DEGREES) 20 / -5
STYLE Tilt and Swivel
WEIGHT CAPACITY 40 lbs


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Flat Panel Ceiling Mount with Ceiling Plate For 32-65" Screens

Flat Panel Ceiling Mount with Ceiling Plate For 32-65" Screens

From $252.95
More Info
Add to Cart
Universal Flat Panel Ceiling Mount For 32-65" Screens, For Landscape Mounting

Universal Flat Panel Ceiling Mount For 32-65" Screens, For Landscape Mounting

From $238.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)