Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LCD Ceiling Mount, 13" To 29" Adjustable Height - Black
See all 55 items in product family

LCD Ceiling Mount, 13" To 29" Adjustable Height - Black

Item #: WBB362506

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $269.00 Save up to 29%
Price: $ 190.95
Product Information
Customer Review
Product Q&A
Accessories
Peerless LCD Ceiling Mount, 13" To 29" Adjustable Height - Black

  • Comes in adjustable height range: 36"-48"
  • -5° to +20° adjustable tilt
  • Screen can be mounted in standard position or face-down
  • Portrait or landscape orientation
  • Ceiling plate included for structural or wood joist ceilings
  • Cord management covers with dual cord management channels included with all models ending in "C"
  • Hardware included for wood or concrete installations
  • Theft resistant security fasteners included
  • VESA® 75/100 mm compliant (Non-VESA adapter
  • offered separately)
  • Comes in black and silver
  • 360° swivel action (at time of installation)

Product Specifications

    • WIDTH INCHES6-5/16
    • DEPTH INCHES6-5/16
    • HEIGHT INCHES37-3/4 - 50-3/4
    • COLOR FINISHBlack
    • DESCRIPTIONLCD Ceiling Mount
    • CONSTRUCTIONSteel
    • MOUNT TYPECeiling Mount
    • BRANDPeerless®
    • MINIMUM SCREEN SIZE13
    • LCD SIZE13" - 29"
    • SWIVEL (DEGREES)360
    • TILT (DEGREES)20 / -5
    • STYLETilt and Swivel
    • WEIGHT CAPACITY40 lbs
    • TYPESingle Monitor
    • MANUFACTURERS PART NUMBERLCC-36-C
    • MAXIMUM SCREEN SIZE29

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Please can you let me know if when installed this mount lets you easily move the height up and down for viewing or if you have to choose a single height on installation and the TV stays at that height. I am wondering if it can be easily pulled down for viewing at a lower height and then pushed up easily to store higher when not being viewed. Hope the question makes sense.

Question Asked By: David , Florida , April 11, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed