Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Mounts


(767 Items)
Sub Category
Flat Panel Ceiling Mounts (33)
Remove
Pro Universal Ceiling Mount For 15"-24" Screens, 14"-22" Extension - Black
Remove

      Items
Pro Universal Ceiling Mount For 15"-24" Screens, 14"-22" Extension - Black Pro Universal Ceiling Mount For 15"-24" Screens, 14"-22" Extension - Black


Pro Universal Ceiling Mount For 15"-24" Screens, 14"-22" Extension - Black
Pro Universal Ceiling Mount For 15"-24" Screens, 14"-22" Extension - Black
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB362543
List Price $159.99    Save 54%
Price: $72.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Peerless Pro Universal Ceiling Mount For 15"-24" Screens, 14"-22" Extension - Black

  • VESA® 75 / 100 compatible
  • +15°/-5° of adjustable tilt to achieve the ideal screen viewing position
  • Continuous tilt with optional lock in 5 degree increments for easy adjustment and perfect viewing angle
  • Comes in adjustable height ranges of 10" – 14", 14" – 22" and 20" – 34" for the optimal viewing height
  • 360° of mountable adjustment for screen placement opportunities
  • Internal cable management allows cables to be routed through extension column for a clean, clutter-free installation
  • Mounts to wood joist or concrete
  • Supports up to 50 lb LCD flat panel screen
Product Specifications
WIDTH INCHES 6-1/2
DEPTH INCHES 6-1/2
HEIGHT INCHES 13-13/16 - 21-7/8
CAPACITY LBS 50
COLOR FINISH Black
CONSTRUCTION Steel
MOUNT TYPE Ceiling Mount
BRAND Peerless®
MANUFACTURERS PART NUMBER PC930B
MAXIMUM SCREEN SIZE 24
MINIMUM SCREEN SIZE 15
LCD SIZE 15" - 24"
SWIVEL (DEGREES) 360
TILT (DEGREES) 15 / -5
STYLE Tilt and Swivel
WEIGHT CAPACITY 50 lbs


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Flat Panel Ceiling Mount with Ceiling Plate For 32-65" Screens

Flat Panel Ceiling Mount with Ceiling Plate For 32-65" Screens

From $282.95
More Info
Add to Cart
Universal Flat Panel Ceiling Mount For 32-65" Screens, For Landscape Mounting

Universal Flat Panel Ceiling Mount For 32-65" Screens, For Landscape Mounting

From $256.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)