Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pro Universal Ceiling Mount For 15"-24" Screens, 20"-34" Extension - Black
See all 54 items in product family

Pro Universal Ceiling Mount For 15"-24" Screens, 20"-34" Extension - Black

Item #: WBB362626

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $179.99 Save up to 54%
Price: $ 81.95
Product Information
Customer Review
Product Q&A
Accessories
Peerless Pro Universal Ceiling Mount For 15"-24" Screens, 20"-34" Extension - Black

  • VESA® 75 / 100 compatible
  • +15°/-5° of adjustable tilt to achieve the ideal screen viewing position
  • Continuous tilt with optional lock in 5 degree increments for easy adjustment and perfect viewing angle
  • Comes in adjustable height ranges of 10" – 14", 14" – 22" and 20" – 34" for the optimal viewing height
  • 360° of mountable adjustment for screen placement opportunities
  • Internal cable management allows cables to be routed through extension column for a clean, clutter-free installation
  • Mounts to wood joist or concrete
  • Supports up to 50 lb LCD flat panel screen

Product Specifications

    • WIDTH INCHES6-1/2
    • DEPTH INCHES6-1/2
    • HEIGHT INCHES20-1/4 - 34-1/8
    • COLOR FINISHBlack
    • DESCRIPTIONUniversal Ceiling Mount
    • CONSTRUCTIONSteel
    • MOUNT TYPECeiling Mount
    • BRANDPeerless®
    • MINIMUM SCREEN SIZE15
    • LCD SIZE15" - 24"
    • SWIVEL (DEGREES)360
    • TILT (DEGREES)15 / -5
    • STYLETilt and Swivel
    • MAXIMUM SCREEN SIZE24
    • WEIGHT CAPACITY50 lbs
    • MANUFACTURERS PART NUMBERPC930C
    • TYPESingle Monitor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed