Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pro Universal Ceiling Mount For 15"-37" Screens, 20"-34" Extension - White
See all 49 items in product family

Pro Universal Ceiling Mount For 15"-37" Screens, 20"-34" Extension - White

Item #: WBB362890

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $199.99 Save up to 54%
Price: $91.95
Product Information
Customer Review
Product Q&A
Accessories
Peerless Pro Universal Ceiling Mount For 15"-37" Screens, 20"-34" Extension - White

  • VESA® 75, 100, 200x100, and 200x200 compatible
  • +15°/-5° of adjustable tilt to achieve the ideal screen viewing position
  • Continuous tilt with optional lock in 5 degree increments for easy adjustment and perfect viewing angle
  • Comes in adjustable height ranges of 10" – 14", 14" – 22" and 20" – 34" for the optimal viewing height
  • 360° of mountable adjustment for screen placement opportunities
  • Internal cable management allows cables to be routed through extension column for a clean, clutter-free installation
  • Mounts to wood joist or concrete
  • Supports up to 80 lb LCD flat panel screen

Product Specifications

    • WIDTH INCHES6-1/2
    • DEPTH INCHES6-1/2
    • HEIGHT INCHES20-1/4 - 34
    • COLOR FINISHWhite
    • DESCRIPTIONUniversal Ceiling Mount
    • CONSTRUCTIONSteel
    • MOUNT TYPECeiling Mount
    • BRANDPeerless®
    • MANUFACTURERS PART NUMBERPC932C-W
    • MAXIMUM SCREEN SIZE37
    • MINIMUM SCREEN SIZE15
    • LCD SIZE15" - 37"
    • SWIVEL (DEGREES)360
    • TILT (DEGREES)15 / -5
    • STYLETilt and Swivel
    • WEIGHT CAPACITY80 lbs
    • TYPESingle Monitor

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Please can you let me know if when installed this mount lets you easily move the height up and down for viewing or if you have to choose a single height on installation and the TV stays at that height. I am wondering if it can be easily pulled down for viewing at a lower height and then pushed up easily to store higher when not being viewed. Hope the question makes sense.

Question Asked By: David , Florida , April 11, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:44