Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal Flat Panel Ceiling Mount For 32-65" Screens, For Landscape Mounting
See all 54 items in product family

Universal Flat Panel Ceiling Mount For 32-65" Screens, For Landscape Mounting

Item #: WBB362920

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $358.00 Save up to 25%
Price: $ 266.95
Product Information
Customer Review
Product Q&A
Accessories
Peerless Universal Flat Panel Ceiling Mount For 32-65" Screens, For Landscape Mounting

The Straight Column Ceiling Mount offers a straight column from the ceiling attachment point to the flat panel screen. The straight column ceiling mount is ideal for sports facilities, airports, lobbies or retail environments.

  • PLCM-UNL models include a PLP-UNL adapter plate (landscape only)
  • 0° to 20° adjustable tilt and 360° swive
  • Screen mounts horizontally
  • Uses standard 1 1/2" – 11.5 NPT schedule 40 pipe
  • Additional length can be added for lowering
  • Theft-resistant security fasteners secure the screen to the mount
  • Ceiling plate sold seperately
  • Complete detailed installation instructions for wood and concrete structures

Product Specifications

    • WIDTH INCHES30-3/4
    • DEPTH INCHES4-3/8
    • HEIGHT INCHES41-1/2
    • COLOR FINISHBlack
    • DESCRIPTIONCeiling Mount
    • CONSTRUCTIONSteel
    • MOUNT TYPECeiling Mount
    • BRANDPeerless®
    • MINIMUM SCREEN SIZE32
    • LCD SIZE32" - 65"
    • SWIVEL (DEGREES)360
    • TILT (DEGREES)20
    • STYLEFlat and Tilting
    • MAXIMUM SCREEN SIZE65
    • WEIGHT CAPACITY200 lbs
    • MANUFACTURERS PART NUMBERPLCM-UNL
    • TYPESingle Monitor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed