Universal Ceiling Mounting Bracket For Plasma TV 36" - 55"

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Universal Ceiling Mounting Bracket For Plasma TV 36" - 55"

Item #: WBB652428

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 123.95
Product Information
Customer Review
Product Q&A
Accessories
Universal Ceiling Mounting Bracket For Plasma TV 36" - 55"

Universal ceiling mounting bracket designs for large Plasma TV monitors 36" to 55". Low-Profile design. Extendable ceiling pole can be adjustable from 18" to 31". Monitor tilts 15°. Load capacity is up to 165 lbs. Black powder coated finish. Includes Ceiling Mounting Plate, Extendable Arm and Sliding Monitor. Easy assembly.

Product Specifications

    • WIDTH INCHES31-1/2
    • DEPTH INCHES20-1/4
    • HEIGHT INCHES8
    • COLOR FINISHBlack
    • DESCRIPTIONUniversal Ceiling Mounting Bracket
    • CONSTRUCTIONAluminum
    • MOUNT TYPECeiling Mount
    • BRANDMG Electronics
    • LIMITED WARRANTY90 Days
    • MINIMUM SCREEN SIZE36
    • LCD SIZE36" - 55"
    • STYLEFlat and Tilting
    • MANUFACTURERS PART NUMBERCB5-IMP
    • WEIGHT CAPACITY165 lbs
    • MAXIMUM SCREEN SIZE55
    • TYPESingle Monitor

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Please can you let me know if when installed this mount lets you easily move the height up and down for viewing or if you have to choose a single height on installation and the TV stays at that height. I am wondering if it can be easily pulled down for viewing at a lower height and then pushed up easily to store higher when not being viewed. Hope the question makes sense.

Question Asked By: David , Florida , April 11, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed