Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fellowes® Mounting Laptop Arm, 8034801, 3 Positions, Height Adjust., 13" X 28" X 9-3/10", Black

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Fellowes® Mounting Laptop Arm, 8034801, 3 Positions, Height Adjust., 13" X 28" X 9-3/10", Black

Item #: WBB1000712

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $131.49 Save up to 39%
Price: $80.28

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Fellowes® Mounting Laptop Arm, 8034801, 3 Positions, Height Adjust., 13" X 28" X 9-3/10", Black

Space-saving Designer Suites Laptop Arm elevates laptops to comfortable viewing height to prevent neck strain. Easy-to-mount, patent-pending two-piece clamp mounts laptop between desk and cubicle wall. Height adjustable arm moves up or down to three positions (1" increments each). Arm supports laptops up to 19" and weighing up to 10 lb. Arm tilts up or down a positive/negative 45 degrees, pivots left to right 180 degrees, and allows a 360-degree screen rotation. Laptop arm clamps to surfaces up to 2-1/2" thick (2" desk overhang required) or mounts in grommet hole. VESA compliant arm includes a cord management system.

Features
  • Cable Management
  • Tilt
  • Pivot
  • Rotate


  • Product Specifications

      • WIDTH INCHES13
      • DEPTH INCHES28
      • HEIGHT INCHES9.3
      • COLOR FINISHBlack
      • DESCRIPTIONDesigner Suites Laptop Arm
      • MOUNT TYPEDesktop Stand
      • BRANDFellowes®
      • INCLUDESSpace-saving Designer Suites Laptop Arm, Cord Management System
      • MANUFACTURERS PART NUMBER8034801
      • LIMITED WARRANTY3 Year
      • MAXIMUM SCREEN SIZE19
      • LCD SIZE19"
      • STYLESwivel
      • WEIGHT CAPACITY10 lbs
      • TYPESingle Monitor
      • DEVICE SUPPORTEDNotebook

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    There are 0 questions and 1 answers for this product.

    Sort by: 
    ...  

    0 Result

    I use three monitors on a regular basis. Would you recommend mounting three of these side by side?

    Question Asked By: Sue , October 28, 2014

    + View 1 Answer

    Answer This Question

    Sort by: 
    ...  

    0 Result

    Customers Who Viewed This Also Viewed

    SAVE BY EMAIL

    Exclusive Offers, Weekly Deals!

    C&H Government Buyers
    Call Us
    1.888.978.7759
    Chat Online

    54.205.19.31:60