Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Desktop Adjustable Monitor Arm w/ U-Shape Base - Gray

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Desktop Adjustable Monitor Arm w/ U-Shape Base - Gray

Item #: WBB344842

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $167.95
Product Information
Product Q&A
Accessories
Desktop Adjustable Monitor Arm w/ U-Shape Base - Gray

This bracket is designed for two standard VESA compliant mounts 3" x 3" (75 mm x 75 mm) or 4" x 4" (100mm x 100mm). The bracket can hold monitors up to 17.6 Lbs. The Screen pivots upward 90° and downward 90°. The bracket can also pivot the monitor 270° degrees left or right. There's an adjusting knob to accommodate the various weights to maintain the brackets easy movement of the gas spring mechanism in this mount which holds the screen in any position. This enables adjustment of the screen to the most comfortable viewing angle. To help manage the cable there's room inside the bracket which helps organizing cables neatly. In Gray color finish. Limited five year warranty except for electronics and motors which are covered for one year as are Lights and illuminators.

Product Specifications

    • DEPTH INCHESDesktop Adjustable Monitor Arm
    • COLOR FINISHGray
    • DESCRIPTIONDesktopMonitor Arm
    • CONSTRUCTIONSteel
    • MOUNT TYPEDesktop Stand
    • BRANDAFC Industries
    • MANUFACTURERS PART NUMBERDM-03-G
    • PACKAGE QUANTITY1
    • STYLESwivel
    • WEIGHT CAPACITY17.6 lbs
    • TYPESingle Monitor

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.