Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LCD / Flat Panel Monitor Holder For Dual LCD Monitor w/ Table Clamp

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

LCD / Flat Panel Monitor Holder For Dual LCD Monitor w/ Table Clamp

Item #: WBB344859

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $305.95
Product Information
Product Q&A
Accessories
LCD / Flat Panel Monitor Holder For Dual LCD Monitor w/ Table Clamp

This bracket is designed for two standard VESA compliant mounts 3" x 3" (75 mm x 75 mm). The bracket can handle monitors 2.2 lbs. to 19.4 lbs. The T-bar is 30" across and can accommodate two 19" monitors side by side. They swivel left and right with a total 180°. The monitor will swivel 270°. The monitor will also pivot upwards & downwards. The pole is 24" and may adjust the T-bar in height to accommodate each user. The clamp can also be wall-mounted. Limited five year warranty except for electronics and motors which are covered for one year as are Lights and illuminators.

Product Specifications

    • COLOR FINISHBlack
    • DESCRIPTIONLCD / Flat Panel Monitor Holder
    • CONSTRUCTIONSteel
    • MOUNT TYPEDesktop Stand
    • BRANDAFC Industries
    • MANUFACTURERS PART NUMBERPOLE-2-MH-1
    • PACKAGE QUANTITY1
    • MAXIMUM SCREEN SIZE19
    • LCD SIZE19"
    • STYLESwivel
    • TYPEDual Monitor
    • WEIGHT CAPACITY19.4 lbs/Arm
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.