Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Mounts


(766 Items)
Sub Category
Flat Panel Desktop Stands & Arms (86)
Remove
LCD / Flat Panel Monitor Grommet Mount Arm - Black
Remove

      Items
LCD / Flat Panel Monitor Grommet Mount Arm - Black LCD / Flat Panel Monitor Grommet Mount Arm - Black


LCD / Flat Panel Monitor Grommet Mount Arm - Black
Email This Page Printer Friendly Version
LCD / Flat Panel Monitor Grommet Mount Arm - Black
Sold by: globalindustrial.com
Availability:  Usually ships in 15 to 18 days
Stock No: WBB344844
Price: $138.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

LCD / Flat Panel Monitor Grommet Mount Arm - Black

The grommet desktop monitor mounting arm meets VESA standards. We have two mounting plates specs are provided 3" x 3" (75 mm x 75 mm) or 4" x 4" (100mm x 100mm). The arm provides total motion of 180° that's up 90° down 90°, The mount also swivels from left to right s 270°. In addition the screen also tilts front and back 180°. A first time setting is done by adjusted a knob which sets the gas spring mechanism for the different weights which can range from 6.6 lbs. to a maximum of 17.6 lbs. This allows the screen in any position without the need for knobs or levers. Easy adjusts the screen to the most comfortable viewing angle. There's also room for the cable management to help organizing you cables which makes this mount very versatile. In Black color finish. Limited five year warranty except for electronics and motors which are covered for one year as are Lights and illuminators.

Product Specifications
CAPACITY LBS 17.6 lbs
COLOR FINISH Black
DESCRIPTION LCD / Flat Panel Monitor Grommet Mount Arm
CONSTRUCTION Steel
MOUNT TYPE Desktop Stand
BRAND AFC Industries
MANUFACTURERS PART NUMBER GM01
PACKAGE QUANTITY 1
STYLE Swivel
TYPE Grommet Mount


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Ergotron Neo-Flex™ LCD Arm

Ergotron Neo-Flex™ LCD Arm

From $75.95
More Info
Add to Cart
LCD Desktop Articulating Mount For 10" To 24" Screens Black

LCD Desktop Articulating Mount For 10" To 24" Screens Black

From $178.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)