Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Desktop Monitor Mount w/ Z-Arm & Clamps - Gray
See all 59 items in product family

Desktop Monitor Mount w/ Z-Arm & Clamps - Gray

Item #: WBB344871

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $186.95
Product Information
Customer Review
Product Q&A
Accessories
Desktop Monitor Mount w/ Z-Arm & Clamps - Gray

This bracket is designed for standard VESA compliant mount 3" x 3" (75 mm x 75 mm) or 4" x 4" (100mm x 100mm). The bracket can handle monitors up to 25 lbs. The Z-arm is built with five knuckles for adjusting. They swivel left and right with a total 180°. The monitor will swivel 270°. The monitor will also pivot upwards & downwards. The Z-arm is mounted on an 18" pole which can be adjusted in height to accommodate the user. The Z-series clamp can also be wall-mounted. When the Z-arm is fully extended for the focal length the full reach becomes 16". Limited five year warranty except for electronics and motors which are covered for one year as are Lights and illuminators.

Product Specifications

    • COLOR FINISHGray
    • DESCRIPTIONDesktop Monitor Mount
    • CONSTRUCTIONSteel
    • MOUNT TYPEDesktop Stand
    • BRANDAFC Industries
    • MANUFACTURERS PART NUMBERZ566-01-DMC-18P
    • PACKAGE QUANTITY1
    • STYLESwivel
    • WEIGHT CAPACITY25 lbs
    • TYPESingle Monitor

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

I use three monitors on a regular basis. Would you recommend mounting three of these side by side?

Question Asked By: Sue , October 28, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.9.146:44