Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Desktop Monitor Mounts w/ 2 Z-Arms & Clamps - Gray

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Desktop Monitor Mounts w/ 2 Z-Arms & Clamps - Gray

Item #: WBB344872

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $235.95
Product Information
Product Q&A
Accessories
Desktop Monitor Mounts w/ 2 Z-Arms & Clamps - Gray

This bracket is designed for two standard VESA compliant mounts 3" x 3" (75 mm x 75 mm) or 4" x 4" (100mm x 100mm). Each bracket can handle monitors up to 25 lbs each. The Z-arms are built with five knuckles for adjusting. They swivel left and right with a total 180°. The monitors can swivel 270°. The monitors will also pivot upwards & downwards. The Z-arms are mounted on an 18" pole and may be adjusted in height to accommodate the user. The Z-series clamp can also be wall-mounted. Limited five year warranty except for electronics and motors which are covered for one year as are Lights and illuminators.

Product Specifications

    • COLOR FINISHGray
    • DESCRIPTIONDesktop Monitor Mounts w/ 2 Z-Arms & Clamps
    • CONSTRUCTIONSteel
    • MOUNT TYPEDesktop Stand
    • BRANDAFC Industries
    • MANUFACTURERS PART NUMBERZ566-02-DMC-18P
    • PACKAGE QUANTITY1
    • STYLESwivel
    • WEIGHT CAPACITY25 lbs/Arm
    • TYPEDual Monitor
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.