Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Desktop Monitor Mounts with 3 Z-Arms & Clamps - Gray
See all 24 items in product family

Desktop Monitor Mounts with 3 Z-Arms & Clamps - Gray

Item #: WBB344873

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $344.95
Product Information
Customer Review
Product Q&A
Accessories
Desktop Monitor Mounts with 3 Z-Arms & Clamps - Gray

This bracket is designed for three standard VESA compliant mounts 3" x 3" (75 mm x 75 mm) or 4" x 4" (100mm x 100mm). Each bracket can handle monitors up to 25 lbs. The two outside Z-arms are built with five knuckles for adjusting. The center only has one knuckle. This allow for all three monitors to line up. The brackets swivel left and right for a total 180°. The monitor can swivel 270°. The monitors will also pivot upwards & downwards. The Z-arms are mounted on an 18" pole and may be adjusted in height to accommodate the user. The Z-series clamp can also be wall-mounted. Limited five year warranty except for electronics and motors which are covered for one year as are Lights and illuminators.

Product Specifications

    • COLOR FINISHGray
    • DESCRIPTIONDesktop Monitor Mounts
    • CONSTRUCTIONSteel
    • MOUNT TYPEDesktop Stand
    • BRANDAFC Industries
    • MANUFACTURERS PART NUMBERZ566-03-DMC-18P
    • STYLESwivel
    • WEIGHT CAPACITY25 lbs/Arm
    • TYPETriple Monitor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.22.61.134:21