Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Mounts


(766 Items)
Sub Category
Flat Panel Desktop Stands & Arms (86)
Remove
Desktop Monitor Mounts w/ 6 Z-Arms & Clamps - Gray
Remove

      Items
Desktop Monitor Mounts w/ 6 Z-Arms & Clamps - Gray Desktop Monitor Mounts w/ 6 Z-Arms & Clamps - Gray


Desktop Monitor Mounts w/ 6 Z-Arms & Clamps - Gray
Desktop Monitor Mounts w/ 6 Z-Arms & Clamps - Gray
Sold by: globalindustrial.com
Availability:  Usually ships in 15 to 18 days
Stock No: WBB344918
Price: $429.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Desktop Monitor Mounts w/ 6 Z-Arms & Clamps - Gray

This bracket is designed for six standard VESA compliant mounts 3" x 3" (75 mm x 75 mm) or 4" x 4" (100mm x 100mm). Each bracket can handle monitors up to 25 lbs each. The two outside Z-arms are built with five knuckles for adjusting. The center only has one knuckle. This allow each row of monitors to line up three straight across in one line. They swivel left and right with a total 180°. The monitor will swivel 270° and pivot upwards & downwards. The Z-arm is mounted on a 30" pole and may be adjusted in height to accommodate the user. The Z-series clamps can also be wall-mounted. Limited five year warranty except for electronics and motors which are covered for one year as are Lights and illuminators.

Product Specifications
CAPACITY LBS 25 lbs per Arm
COLOR FINISH Gray
DESCRIPTION Desktop Monitor Mounts w/ 6 Z-Arms & Clamps
CONSTRUCTION Steel
MOUNT TYPE Desktop Stand
BRAND AFC Industries
MANUFACTURERS PART NUMBER Z566-06 DMC-30P
PACKAGE QUANTITY 1
STYLE Swivel
TYPE Z-series Arm


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Ergotron Neo-Flex™ LCD Arm

Ergotron Neo-Flex™ LCD Arm

From $75.95
More Info
Add to Cart
LCD Desktop Articulating Mount For 10" To 24" Screens Black

LCD Desktop Articulating Mount For 10" To 24" Screens Black

From $178.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)