Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LCD / Flat Panel Monitor Holder For Dual LCD Monitor w/ U-Shape Base

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

LCD / Flat Panel Monitor Holder For Dual LCD Monitor w/ U-Shape Base

Item #: WBB344843

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $321.95
Product Information
Customer Review
Product Q&A
Accessories
LCD / Flat Panel Monitor Holder For Dual LCD Monitor w/ U-Shape Base

This bracket is designed for two standard VESA compliant mounts 3" x 3" (75 mm x 75 mm). The bracket can handle monitors 2.2 lbs. to 19.4 lbs. The T-bar is 30" across and can accommodate two 19" monitors side by side. Monitor bracket can swivel left and right with a total 180°. The monitor will also pivot upwards & downwards a total of 270°. The 24" pole allows the T-bar to be adjusted in height to accommodate each user. In Black color finish. Limited five year warranty except for electronics and motors which are covered for one year as are Lights and illuminators.

Product Specifications

    • COLOR FINISHBlack
    • DESCRIPTIONLCD / Flat Panel Monitor Holder
    • CONSTRUCTIONSteel
    • MOUNT TYPEDesktop Stand
    • BRANDAFC Industries
    • MANUFACTURERS PART NUMBERDMTB-30-2
    • PACKAGE QUANTITY1
    • MAXIMUM SCREEN SIZE19
    • LCD SIZE19"
    • STYLESwivel
    • WEIGHT CAPACITY19.4 lbs/Arm
    • TYPEDual Monitor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.179.232:25