Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Dual Monitor Arm, MA260MB, Highly Adjustable, Black

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

3M™ Dual Monitor Arm, MA260MB, Highly Adjustable, Black

Item #: WBB1000608

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $625.38 Save up to 41%
Price: $368.35

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
3M™ Dual Monitor Arm, MA260MB, Highly Adjustable, Black

Highly adjustable monitor arm allows you to free up space on your desk and set two monitors at the best ergonomic position with just a touch. Easy-Adjust Dual Monitor Arm moves up, down, forward and back. Each arm provides 21" of height adjustability, extends 25-1/2" from the base and allows the monitor to rotate from landscape to portrait orientation. Clamp mount hardware fits desks up to 2-5/8" thick, and grommet mount hardware fits desks up to 3" thick. Weight capacity is 20 lb. per arm. Monitor arm is VESA MIS-D Compliant.

Features
  • Adjustable Height
  • Rotate


  • Product Specifications

      • WIDTH INCHES--
      • DEPTH INCHES25.5 Extendability
      • HEIGHT INCHES21 Adjustability
      • COLOR FINISHBlack
      • DESCRIPTIONEasy-Adjust Dual Monitor Arm
      • MOUNT TYPEDesktop Stand
      • BRAND3M™
      • MANUFACTURERS PART NUMBERMA260MB
      • STYLEArticulating
      • WEIGHT CAPACITY20 lbs/Arm
      • DEVICE SUPPORTEDFlat Panel Display
      • TYPEDual Monitor

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!

    SAVE BY EMAIL

    Exclusive Offers, Weekly Deals!

    C&H Government Buyers
    Call Us
    1.888.978.7759
    Chat Online

    54.205.19.31:24