Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Easy-Adjust Monitor Arm, MA240MB, 20 Lb. Capacity, Black

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

3M™ Easy-Adjust Monitor Arm, MA240MB, 20 Lb. Capacity, Black

Item #: WBB1000687

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $349.75 Save up to 45%
Price: $190.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
3M™ Easy-Adjust Monitor Arm, MA240MB, 20 Lb. Capacity, Black

Highly adjustable monitor arm allows you to free up space on your desk and easily set your monitor at the optimal viewing position. Easy-Adjust Monitor Arm moves up, down, forward and back with just a touch. The arm provides 22" height adjustability, extends out 25-1/2" from base, and allows your monitor to rotate from landscape to portrait orientation. Clamp mount hardware fits desk up to 2-5/8" thick, and grommet hardware fits desks up to 3" thick. Weight capacity is 20 lb. Monitor arm is VESA MIS-D compliant.

Product Specifications

    • WIDTH INCHES--
    • DEPTH INCHES25.5 Extendability
    • HEIGHT INCHES22 Adjustability
    • COLOR FINISHBlack
    • DESCRIPTIONEasy-Adjust Monitor Arm
    • MOUNT TYPEDesktop Stand
    • BRAND3M™
    • MANUFACTURERS PART NUMBERMA240MB
    • STYLEArticulating
    • TYPESingle Monitor
    • DEVICE SUPPORTEDFlat Panel Display
    • WEIGHT CAPACITY20 lbs

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

I use three monitors on a regular basis. Would you recommend mounting three of these side by side?

Question Asked By: Sue , October 28, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result